Specifications
Dimensions
- Bore Diameter0.1875 in
- Outside Diameter0.6875 in
- Overall Width0.3125 in
Details
- Bore TypeStraight
- Closure TypeDouble Sealed
- DescriptionGBC.21103-88-300 BALL BEARING
- Finish CoatingUncoated
- Long DescriptionThe 21103-88 Radial/Deep Groove Ball Bearing features 0.1875 in bore diameter, straight bore, double sealed closure, 0.6875 in outside diameter, and 0.3120 in width.
- Manufacturer Catalog
- Manufacturer Catalog Number21103-88
- Max Rpm5000 rpm
- Product TypeRadial & Deep Groove Ball Bearings
- Radial Dynamic Load Capacity500 lbf
- Radial Static Load Capacity201 lbf
- Row Type Fill SlotSingle Row Non-Fill Slot
- Series20000
- Snap Ring IncludedWithout Snap Ring
- UPC_NO662300000700
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)