Motion
1602DC
Radial/Deep Groove Ball Bearing - Straight Bore, 0.2500 in ID, 0.6875 in OD, 0.2500 in Width, Double Sealed, Without Snap Ring
MI ITEM #00105816
MFR #1602DC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.2500 in ID, 0.6875 in OD, 0.2500 in Width, Double Sealed, Without Snap Ring
MI ITEM #00105816
MFR #1602DC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.2500 in
  • Fillet Radius
    0.012 in
  • Outside Diameter  
    0.6875 in
  • Overall Width  
    0.2500 in
  • Precision Rating
    Not Rated
  • Weight
    0.02 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Closure Type
    Double Sealed
  • Description
    1602 DC BRG
  • Finish Coating
    Uncoated
  • Long Description
    The 1602DC Radial/Deep Groove Ball Bearing features 0.2500 in bore diameter, straight bore, double sealed closure, 0.6875 in outside diameter, and 0.2500 in width.
  • Manufacturer Catalog Number
    1602DC
  • Max Rpm
    5000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    1600
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    781711507018

Overview

Mfr description
1602 DC BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text