Motion
1602NSTNBF18

NICE BALL BEARINGS
1602NSTNBF18

Precision Ground Radial Bearing - Straight Bore, 0.2500 in ID, 0.6875 in OD, 0.2500 in Width, Open, Without Snap Ring, C0 Internal Clearance
Mi Item #00105838
MFR #1602NSTNBF18
Price$29.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NICE BALL BEARINGS
1602NSTNBF18

Precision Ground Radial Bearing - Straight Bore, 0.2500 in ID, 0.6875 in OD, 0.2500 in Width, Open, Without Snap Ring, C0 Internal Clearance
Mi Item #00105838
MFR #1602NSTNBF18

Mfr description
1602 NSTN BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.88/each

Specifications

Dimensions

  • Bore Diameter  
    0.2500 in
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.012 in
  • Inner Ring Width
    0.2500 in
  • Outside Diameter  
    0.6875 in
  • Outside Diameter Design
    Straight
  • Overall Width  
    0.2500 in
  • Precision Rating
    Not Rated
  • Weight
    0.02 lbs

Details

  • Bearing Material
    52100 Bearing Quality Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Closure Type
    Open
  • Description
    1602 NSTN BRG
  • Finish Coating
    Chrome Steel
  • Internal Clearance
    C0
  • Long Description
    The 1602NSTNBF18 is a 0.25 in bore radial/deep groove ball bearing with 0.6875 in OD, 0.25 in width, straight design, open type.
  • Manufacturer Catalog Number
    1602NSTNBF18
  • Manufacturer Upc Number
    637400732646
  • Max Operating Temperature
    284 ºF
  • Max Rpm
    5000 rpm
  • Maximum Operating RPM
    5000 rpm
  • Operating Temperature Range
    -40 to 284 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    511 lbf
  • Radial Static Load Capacity
    170 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    Nice®
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    637400732646
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)