Motion
1603DC
Radial/Deep Groove Ball Bearing - Straight Bore, 0.3125 in ID, 0.8750 in OD, 0.3438 in Width, Double Sealed, Without Snap Ring
MI ITEM #00105848
MFR #1603DC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.3125 in ID, 0.8750 in OD, 0.3438 in Width, Double Sealed, Without Snap Ring
MI ITEM #00105848
MFR #1603DC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.3125 in
  • Fillet Radius
    0.012 in
  • Outside Diameter  
    0.8750 in
  • Overall Width  
    9/32 in
  • Precision Rating
    Not Rated
  • Weight
    0.03 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Closure Type
    Double Sealed
  • Description
    1603 DC BRG
  • Finish Coating
    Uncoated
  • Long Description
    This Radial & Deep Groove Bearing has a 0.3125 in bore diameter, double sealed closure, 0.8750 in outside diameter, and 0.3438 in overall width for small radial uses.
  • Manufacturer Catalog Number
    1603DC
  • Max Rpm
    5000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    1600
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    781711507025

Overview

Mfr description
1603 DC BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text