Boston Gear 1603DS
Boston Gear
1603DS
Precision Ground Ball Bearing - Straight Bore, 0.3125 in ID, 0.8750 in OD, 0.3438 in Width, Double Shielded, Without Snap Ring
MI ITEM #00105857
MFR #1603DS
List Price
$51.23
/each
List Price
$51.23
/each
Precision Ground Ball Bearing - Straight Bore, 0.3125 in ID, 0.8750 in OD, 0.3438 in Width, Double Shielded, Without Snap Ring
MI ITEM #00105857
MFR #1603DS
Boston Gear 1603DS
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Ground Ball Bearing - Straight Bore, 0.3125 in ID, 0.8750 in OD, 0.3438 in Width, Double Shielded, Without Snap Ring
MI ITEM #00105857
MFR #1603DS

Availability:
Factory Order
List Price
$51.23
/each
List Price
$51.23
/each
See substitute items
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
1603 DS BRG

Specifications

Bore Type
Straight
Bore Diameter
0.3125 in - 5/16 in
Outside Diameter
0.8750 in - 7/8 in
Overall Width
0.3438 in
Closure Type
Double Shielded
Snap Ring Included
Without Snap Ring
Cage Material
Nylon
Description
1603 DS BRG
Fillet Radius
0.012 in
Internal Clearance
C0, C0
Outer Ring Width
0.3438 in
Precision Rating
Not Rated
Series
1600
Weight
0.04 lbs
Bore Diameter
0.3125 in
Bore Type
Straight
Closure Type
Double Shielded
Outside Diameter
0.8750 in
Overall Width
0.3438 in
Snap Ring Included
Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data