1-800-526-9328Support Center
Motion
1604DC
Radial/Deep Groove Ball Bearing - Straight Bore, 0.3750 in ID, 0.8750 in OD, 0.3438 in Width, Double Sealed, Without Snap Ring
MI ITEM #00105880
MFR #1604DC
List Price$71.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.3750 in ID, 0.8750 in OD, 0.3438 in Width, Double Sealed, Without Snap Ring
MI ITEM #00105880
MFR #1604DC

Availability:In StockFactory Order
List Price$71.51/each for your price
See substitute items
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr description
1604 DC BRG

Specifications

  • Internal Clearance
    C0
  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Cage Material
    Nylon
  • Description
    1604 DC BRG
  • Fillet Radius
    0.015 in
  • Finish Coating
    Uncoated
  • Max Rpm
    5000 rpm
  • Precision Rating
    Not Rated
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    1600
  • Weight
    0.03 lbs
  • Product Type
    Radial & Deep Groove Ball Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Substitute Products

1604DCTNTG18
Nice Ball Bearings (RBC Bearings) 1604DCTNTG18
Radial & Deep Groove Ball Bearing - Straight Bore, 0.3750 in ID, 0.8750 in OD, 0.3438 in Width, Double Sealed, Without Snap Ring
MI ITEM #00105885
In StockIn stock
$30.55/each for your price