Motion
1604DSTNTG18

NICE BALL BEARINGS
1604DSTNTG18

Precision Ground Radial Bearing - Straight Bore, 0.3750 in ID, 0.8750 in OD, Double Shielded, Without Snap Ring, C0 Internal Clearance
Mi Item #00105895
MFR #1604DSTNTG18
Price$26.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NICE BALL BEARINGS
1604DSTNTG18

Precision Ground Radial Bearing - Straight Bore, 0.3750 in ID, 0.8750 in OD, Double Shielded, Without Snap Ring, C0 Internal Clearance
Mi Item #00105895
MFR #1604DSTNTG18

Mfr description
1604DSTNTG18 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.76/each

Specifications

Dimensions

  • Bore Diameter  
    0.3750 in
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.015 in
  • Inner Ring Width
    0.4740 in
  • Outer Ring Width
    0.7780 in
  • Outside Diameter  
    0.8750 in
  • Outside Diameter Design
    Straight
  • Precision Rating
    Not Rated
  • Weight
    0.03 lbs
  • Width
    0.2813 in

Details

  • Bearing Material
    52100 Bearing Quality Steel
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Closure Type
    Double Shielded
  • Description
    1604DSTNTG18 BRG
  • Finish Coating
    Chrome Steel
  • Internal Clearance
    C0
  • Long Description
    This Radial & Deep Groove Ball Bearing has 0.3750 in bore diameter, double sealed closure, 0.8750 in outside diameter, and 0.3438 in overall width for compact radial use.
  • Manufacturer Catalog Number
    1604DSTNTG18
  • Manufacturer Upc Number
    637400291327
  • Max Operating Temperature
    284 ºF
  • Max Rpm
    5000 rpm
  • Maximum Operating RPM
    5000 rpm
  • Operating Temperature Range
    -40 to +284 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    644 lbf
  • Radial Static Load Capacity
    255 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    1600
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    637400291327
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)