Motion
1604NSTNBF18

NICE BALL BEARINGS
1604NSTNBF18

Precision Ground Radial Bearing - Straight Bore, 0.3750 in ID, 0.8750 in OD, 0.3438 in Width, Open, Without Snap Ring
MI ITEM #00105902
MFR #1604NSTNBF18
Your Price$30.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NICE BALL BEARINGS
1604NSTNBF18

Precision Ground Radial Bearing - Straight Bore, 0.3750 in ID, 0.8750 in OD, 0.3438 in Width, Open, Without Snap Ring
MI ITEM #00105902
MFR #1604NSTNBF18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$30.33/each(List $34.87)

Overview

Mfr description
1604 NSTN BRG
  • Precision ground 1600 Series™ bearings are specially designed to provide a line of low cost yet high quality bearings for
  • adaptation to a majority of precision bearing applications
  • They are made in easy to use inch dimensions and are recommended
  • for medium loads and for maximum speeds in the range of 5000 rpm

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C0
  • Max Operating Temperature
    284 ºF
  • Seal Type
    Open
  • Finish Coating
    Chrome Steel
  • Bearing Material
    52100 Bearing Quality Steel
  • Cage Material
    Nylon
  • Inner Ring Width
    0.3438 in
  • Fillet Radius
    0.015 in
  • Max Rpm
    5000 rpm
  • Outside Diameter Design
    Straight
  • Radial Dynamic Load Capacity
    644 lbf
  • Radial Static Load Capacity
    255 lbf
  • Manufacturer Catalog Number
    1604NSTNBF18
  • Manufacturer Upc Number
    637400732653
  • UPC_NO
    637400732653
  • Weight
    0.03 lbs
  • Features & Benefits
    • Precision ground 1600 Series™ bearings are specially designed to provide a line of low cost yet high quality bearings for • adaptation to a majority of precision bearing applications• They are made in easy to use inch dimensions and are recommended • for medium loads and for maximum speeds in the range of 5000 rpm
  • Description
    1604 NSTN BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 1604NSTNBF18 is a 0.3750 in bore radial/deep groove ball bearing with 0.8750 in OD, 0.3438 in width, straight design, open type.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text