Motion
1606DS
Precision Ground Ball Bearing - Straight Bore, 0.3750 in ID, 0.9063 in OD, 0.3125 in Width, Double Shielded, Without Snap Ring
MI ITEM #00105950
MFR #1606DS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Ground Ball Bearing - Straight Bore, 0.3750 in ID, 0.9063 in OD, 0.3125 in Width, Double Shielded, Without Snap Ring
MI ITEM #00105950
MFR #1606DS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1606 DS BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Precision Rating
    Not Rated
  • Finish Coating
    Uncoated
  • Cage Material
    Nylon
  • Fillet Radius
    0.015 in
  • Max Rpm
    5000 rpm
  • Series
    1600
  • Manufacturer Catalog Number
    1606DS
  • UPC_NO
    781711507285
  • Weight
    0.04 lbs
  • Description
    1606 DS BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    This 1606DS Precision Ground Ball Bearing has 0.3750 in bore diameter, straight bore, double shielded closure, 0.9063 in outside diameter, and 0.3125 in width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text