Motion
1606NSTNBF18

NICE BALL BEARINGS
1606NSTNBF18

Precision Ground Radial Bearing - Straight Bore, 0.3750 in ID, 0.9063 in OD, 0.3125 in Width, Open, Without Snap Ring, C0 Internal Clearance
Mi Item #00105961
MFR #1606NSTNBF18
Price$46.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NICE BALL BEARINGS
1606NSTNBF18

Precision Ground Radial Bearing - Straight Bore, 0.3750 in ID, 0.9063 in OD, 0.3125 in Width, Open, Without Snap Ring, C0 Internal Clearance
Mi Item #00105961
MFR #1606NSTNBF18

Mfr description
1606 NSTN BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.59/each

Specifications

Dimensions

  • Bore Diameter  
    0.3750 in
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.015 in
  • Inner Ring Width
    0.3125 in
  • Outside Diameter  
    0.9063 in
  • Outside Diameter Design
    Straight
  • Overall Width  
    0.3125 in
  • Precision Rating
    Not Rated
  • Weight
    0.04 lbs

Details

  • Bearing Material
    52100 Bearing Quality Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Closure Type
    Open
  • Description
    1606 NSTN BRG
  • Finish Coating
    Chrome Steel
  • Internal Clearance
    C0
  • Long Description
    The 1606NSTNBF18 is a 0.375 in bore precision ground ball bearing with 0.9063 in OD, 0.3125 in width, straight design, open type.
  • Manufacturer Catalog Number
    1606NSTNBF18
  • Manufacturer Upc Number
    637400732677
  • Max Operating Temperature
    284 ºF
  • Max Rpm
    5000 rpm
  • Maximum Operating RPM
    5000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 284 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    698 lbf
  • Radial Static Load Capacity
    300 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    Nice®
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    637400732677
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)