Overview
Mfr description
1615 DC BRG
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Sealed
- Row Type Fill SlotSingle Row Non-Fill Slot
- Snap Ring IncludedWithout Snap Ring
- Precision RatingNot Rated
- Finish CoatingUncoated
- Cage MaterialNylon
- Fillet Radius0.025 in
- Max Rpm5000 rpm
- Series1600
- Manufacturer Catalog Number1615DC
- UPC_NO781711507087
- Weight0.06 lbs
- Description1615 DC BRG
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 1615DC Radial/Deep Groove Ball Bearing has 0.4375 in bore diameter, straight bore, double sealed closure, 1.1250 in outside diameter, and 0.3750 in width.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data