Motion
1616DC
Radial/Deep Groove Ball Bearing - Straight Bore, 0.5000 in ID, 1.1250 in OD, 0.3750 in Width, Double Sealed, Without Snap Ring
MI ITEM #00106061
MFR #1616DC
Your Price$78.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.5000 in ID, 1.1250 in OD, 0.3750 in Width, Double Sealed, Without Snap Ring
MI ITEM #00106061
MFR #1616DC

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$78.57/each(List $96.86)

Overview

Mfr description
1616 DC BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Precision Rating
    Not Rated
  • Finish Coating
    Uncoated
  • Cage Material
    Nylon
  • Fillet Radius
    0.025 in
  • Max Rpm
    5000 rpm
  • Series
    1600
  • Manufacturer Catalog Number
    1616DC
  • UPC_NO
    781711507094
  • Weight
    0.06 lbs
  • Description
    1616 DC BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    This Radial/Deep Groove Ball Bearing has 0.5000 in bore diameter, double sealed, 1.1250 in outside diameter, and 0.3750 in overall width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text