1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BOSTON GEAR
1616DS
Radial & Deep Groove Ball Bearing - Straight Bore, Without Snap Ring
MI ITEM #
00106071
MFR #
1616DS
Price
$77.95
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Ball Bearings
BOSTON GEAR 1616DS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BOSTON GEAR
1616DS
Radial & Deep Groove Ball Bearing - Straight Bore, Without Snap Ring
MI ITEM #
00106071
MFR #
1616DS
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$77.95
/each
Qty
Add to Cart
Specifications
Dimensions
Bore
Diameter
0.5000 in
Outside
Diameter
1.1250 in
Overall
Width
0.3750 in
Details
Bore Type
Straight
Product Type
Radial & Deep Groove Ball Bearings
Snap Ring Included
Without Snap Ring
Overview
Mfr description
1616 DS BRG
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data