Motion
22209-88
Radial/Deep Groove Ball Bearing - Straight Bore, 0.5625 in ID, 1.3750 in OD, 0.4375 in Width, Double Sealed, Without Snap Ring
MI ITEM #00106162
MFR #22209-88
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.5625 in ID, 1.3750 in OD, 0.4375 in Width, Double Sealed, Without Snap Ring
MI ITEM #00106162
MFR #22209-88

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GBC.22209-88-300 BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Finish Coating
    Uncoated
  • Cage Material
    Steel
  • Max Rpm
    5000 rpm
  • Series
    20000
  • Radial Dynamic Load Capacity
    1526 lbf
  • Radial Static Load Capacity
    746 lbf
  • Manufacturer Catalog Number
    22209-88
  • Manufacturer Catalog
  • UPC_NO
    662300009901
  • Description
    GBC.22209-88-300 BALL BEARING
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 22209-88 Radial/Deep Groove Ball Bearing features 0.5625 in bore diameter, straight bore, double sealed closure, 1.3750 in outside diameter, and 0.4375 in width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text