Motion
1628DS
Precision Ground Ball Bearing - Straight Bore, 0.6250 in ID, 1.6250 in OD, 0.5000 in Width, Double Shielded, Without Snap Ring
Mi Item #00106237
MFR #1628DS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Ground Ball Bearing - Straight Bore, 0.6250 in ID, 1.6250 in OD, 0.5000 in Width, Double Shielded, Without Snap Ring
Mi Item #00106237
MFR #1628DS

Mfr description
1628 DS BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Fillet Radius
    0.025 in
  • Outside Diameter  
    1.6250 in
  • Overall Width  
    0.5000 in
  • Precision Rating
    Not Rated
  • Weight
    0.18 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Closure Type
    Double Shielded
  • Description
    1628 DS BRG
  • Finish Coating
    Uncoated
  • Long Description
    This Precision Ground Ball Bearing has 0.6250 in bore diameter, double shielded, 1.6250 in outside diameter, and 0.5000 in overall width.
  • Manufacturer Catalog Number
    1628DS
  • Max Rpm
    5000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    1600
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    781711507377
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)