Motion
1628DSTNTG18

NICE BALL BEARINGS
1628DSTNTG18

Precision Ground Radial Bearing - Straight Bore, 0.6250 in ID, 1.6250 in OD, 0.5000 in Width, Double Shielded, Without Snap Ring, C0 Internal Clearance
Mi Item #00106241
MFR #1628DSTNTG18
Price$36.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NICE BALL BEARINGS
1628DSTNTG18

Precision Ground Radial Bearing - Straight Bore, 0.6250 in ID, 1.6250 in OD, 0.5000 in Width, Double Shielded, Without Snap Ring, C0 Internal Clearance
Mi Item #00106241
MFR #1628DSTNTG18

Mfr description
1628 DSTN BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.78/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.025 in
  • Inner Ring Width
    0.5000 in
  • Outside Diameter  
    1.6250 in
  • Outside Diameter Design
    Straight
  • Overall Width  
    0.5000 in
  • Precision Rating
    Not Rated
  • Weight
    0.17 lbs

Details

  • Bearing Material
    52100 Bearing Quality Steel
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Closure Type
    Double Shielded
  • Description
    1628 DSTN BRG
  • Finish Coating
    Chrome Steel
  • Internal Clearance
    C0
  • Long Description
    This Radial/Deep Groove Ball Bearing has 0.6250 in bore diameter, double shielded closure, 1.6250 in outside diameter, and 0.5000 in overall width.
  • Manufacturer Catalog Number
    1628DSTNTG18
  • Manufacturer Upc Number
    637400291679
  • Max Operating Temperature
    284 ºF
  • Max Rpm
    5000 rpm
  • Maximum Operating RPM
    5000 rpm
  • Operating Temperature Range
    -40 to +284 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2595 lbf
  • Radial Static Load Capacity
    1010 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    1600
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    637400291679
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)