Boston Gear 1630DC
Boston Gear
1630DC
Radial/Deep Groove Ball Bearing - Straight Bore, 0.7500 in ID, 1.6250 in OD, 0.5000 in Width, Double Sealed, Without Snap Ring
MI ITEM #00106259
MFR #1630DC
List Price
$84.56
/each
List Price
$84.56
/each
Radial/Deep Groove Ball Bearing - Straight Bore, 0.7500 in ID, 1.6250 in OD, 0.5000 in Width, Double Sealed, Without Snap Ring
MI ITEM #00106259
MFR #1630DC
Boston Gear 1630DC
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.7500 in ID, 1.6250 in OD, 0.5000 in Width, Double Sealed, Without Snap Ring
MI ITEM #00106259
MFR #1630DC

Availability:
Factory Order
List Price
$84.56
/each
List Price
$84.56
/each
See substitute items
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
1630 DC BRG

Specifications

Bore Type
Straight
Bore Diameter
0.7500 in - 3/4 in
Outside Diameter
1.6250 in - 1-5/8 in
Overall Width
0.5000 in - 1/2 in
Closure Type
Double Sealed
Snap Ring Included
Without Snap Ring
Cage Material
Nylon
Description
1630 DC BRG
Fillet Radius
0.025 in
Finish Coating
Uncoated
Internal Clearance
C0, C0
Max Rpm
5000 rpm
Precision Rating
Not Rated
Row Type Fill Slot
Single Row Non-Fill Slot
Series
1600
Weight
0.16 lbs
Bore Diameter
0.7500 in
Bore Type
Straight
Closure Type
Double Sealed
Outside Diameter
1.6250 in
Overall Width
0.5000 in
Snap Ring Included
Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data