Motion
1638NSTNBF18

NICE BALL BEARINGS
1638NSTNBF18

Precision Ground Radial Bearing - Straight Bore, 0.7500 in ID, 2.0000 in OD, 0.5625 in Width, Open, Without Snap Ring, C0 Internal Clearance
Mi Item #00106370
MFR #1638NSTNBF18
Price$56.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NICE BALL BEARINGS
1638NSTNBF18

Precision Ground Radial Bearing - Straight Bore, 0.7500 in ID, 2.0000 in OD, 0.5625 in Width, Open, Without Snap Ring, C0 Internal Clearance
Mi Item #00106370
MFR #1638NSTNBF18

Mfr description
1638 NSTN BRG
  • Precision ground 1600 Series™ bearings are specially designed to provide a line of low cost yet high quality bearings for
  • adaptation to a majority of precision bearing applications
  • They are made in easy to use inch dimensions and are recommended
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.01/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.035 in
  • Inner Ring Width
    0.5625 in
  • Outside Diameter  
    2.0000 in
  • Outside Diameter Design
    Straight
  • Overall Width  
    0.5625 in
  • Weight
    0.32 lbs

Details

  • Bearing Material
    52100 Bearing Quality Steel
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Closure Type
    Open
  • Description
    1638 NSTN BRG
  • Features & Benefits
    • Precision ground 1600 Series™ bearings are specially designed to provide a line of low cost yet high quality bearings for • adaptation to a majority of precision bearing applications• They are made in easy to use inch dimensions and are recommended • for medium loads and for maximum speeds in the range of 5000 rpm
  • Finish Coating
    Chrome Steel
  • Internal Clearance
    C0
  • Long Description
    The 1638NSTNBF18 is a 0.7500 in bore radial/deep groove ball bearing with 2.0000 in OD, 0.5625 in width, straight design, open type.
  • Manufacturer Catalog Number
    1638NSTNBF18
  • Manufacturer Upc Number
    637400732769
  • Max Operating Temperature
    284 ºF
  • Max Rpm
    5000 rpm
  • Maximum Operating RPM
    5000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2967 lbf
  • Radial Static Load Capacity
    1350 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    1600 Series
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    637400732769
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)