Motion
1640DSTNTG18

NICE BALL BEARINGS
1640DSTNTG18

Precision Ground Radial Bearing - Straight Bore, 0.8750 in ID, 2.0000 in OD, 0.5625 in Width, Double Shielded, Without Snap Ring
MI ITEM #00106393
MFR #1640DSTNTG18
List Price$53.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NICE BALL BEARINGS
1640DSTNTG18

Precision Ground Radial Bearing - Straight Bore, 0.8750 in ID, 2.0000 in OD, 0.5625 in Width, Double Shielded, Without Snap Ring
MI ITEM #00106393
MFR #1640DSTNTG18

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$53.73/each for your price

Overview

Mfr description
1640 DSTN BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Double Shielded
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C0
  • Max Operating Temperature
    284 ºF
  • Operating Temperature Range
    -40 to +284 °F
  • Precision Rating
    Not Rated
  • Finish Coating
    Chrome Steel
  • Bearing Material
    52100 Bearing Quality Steel
  • Cage Material
    Nylon
  • Inner Ring Width
    0.5625 in
  • Fillet Radius
    0.035 in
  • Max Rpm
    5000 rpm
  • Outside Diameter Design
    Straight
  • Series
    1600
  • Radial Dynamic Load Capacity
    2967 lbf
  • Radial Static Load Capacity
    1350 lbf
  • Manufacturer Catalog Number
    1640DSTNTG18
  • Manufacturer Upc Number
    637400291846
  • UPC_NO
    637400291846
  • Weight
    0.31 lbs
  • Description
    1640 DSTN BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 1640DSTNTG18 Radial/Deep Groove Ball Bearing features 0.8750 in bore diameter, straight bore, double shielded closure, 2.0000 in outside diameter, and 0.5625 in width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text