Motion
24020-77
Radial/Deep Groove Ball Bearing - Straight Bore, 1.2500 in ID, 2.5000 in OD, 0.6250 in Width, Double Shielded, Without Snap Ring
MI ITEM #00106490
MFR #24020-77
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 1.2500 in ID, 2.5000 in OD, 0.6250 in Width, Double Shielded, Without Snap Ring
MI ITEM #00106490
MFR #24020-77

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Outside Diameter  
    2.5000 in
  • Overall Width  
    0.6250 in

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Shielded
  • Description
    GBC.24020-77-300 BALL BEARING
  • Finish Coating
    Uncoated
  • Long Description
    The 24020-77 Radial/Deep Groove Ball Bearing features 1.2500 in bore diameter, straight bore, double shielded closure, 2.5000 in outside diameter, and 0.6250 in width.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    24020-77
  • Max Rpm
    5000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    3751 lbf
  • Radial Static Load Capacity
    2195 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    20000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    662300017159

Overview

Mfr description
GBC.24020-77-300 BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought