Motion
24121-88
Radial/Deep Groove Ball Bearing - Straight Bore, 1.3125 in ID, 2.5625 in OD, 0.6875 in Width, Double Sealed, Without Snap Ring
MI ITEM #00106532
MFR #24121-88
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 1.3125 in ID, 2.5625 in OD, 0.6875 in Width, Double Sealed, Without Snap Ring
MI ITEM #00106532
MFR #24121-88

Mfr description
24121-88 BRG
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.3125 in
  • Outside Diameter  
    2.5625 in
  • Overall Width  
    0.6875 in

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Description
    24121-88 BRG
  • Finish Coating
    Uncoated
  • Long Description
    The 24121-88 Radial/Deep Groove Ball Bearing features 1.3125 in bore diameter, straight bore, double sealed closure, 2.5625 in outside diameter, and 0.6875 in width.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    24121-88
  • Max Rpm
    5000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    4386 lbf
  • Radial Static Load Capacity
    2616 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    20000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    662300018705

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)