Motion
NR2000
Boston Gear® NR2000 Wire Rope Sheave, Outside Diameter: 1-1/4", Maximum Compatible Wire Rope Size: 7/32"
MI ITEM #00106552
MFR #NR2000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Boston Gear® NR2000 Wire Rope Sheave, Outside Diameter: 1-1/4", Maximum Compatible Wire Rope Size: 7/32"
MI ITEM #00106552
MFR #NR2000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NR 2000 BRG

Specifications

  • Max Compatible Wire Rope Size
    7/32 in
  • Outside Diameter
    1-1/4 in
  • Rim Width
    9/32 in
  • Hub Width
    7/16 in
  • Sheave Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text