Motion
NR2006
Boston Gear® NR2006 Wire Rope Sheave, Outside Diameter: 1-21/32", Maximum Compatible Wire Rope Size: 7/32"
MI ITEM #00106555
MFR #NR2006
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Boston Gear® NR2006 Wire Rope Sheave, Outside Diameter: 1-21/32", Maximum Compatible Wire Rope Size: 7/32"
MI ITEM #00106555
MFR #NR2006

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Width
    7/16 in
  • Max Compatible Wire Rope Size
    7/32 in
  • Outside Diameter
    1-21/32 in
  • Rim Width
    5/16 in

Details

  • Sheave Material
    Steel

Overview

Mfr description
NR 2006 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text