Motion
20121VBF18
V-Belt Idler Pulley - 1 Groove, 0.3750 in Bore, 2.7500 in OD
Mi Item #00106572
MFR #20121VBF18
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Idler Pulley - 1 Groove, 0.3750 in Bore, 2.7500 in OD
Mi Item #00106572
MFR #20121VBF18

Mfr description
2012-1 V BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    0.3750 in
  • Face Width
    0.5630 in
  • Outside Diameter
    2.7500 in
  • Weight
    0.34 lbs

Details

  • Bearing Closure Type
    Open
  • Manufacturer Upc Number
    637400409401
  • Material
    Pressed Steel
  • Number Of Belt Grooves
    1
  • Number Of Grooves
    1
  • Product Type
    V-Belt Idler Pulleys
  • Pulley Construction
    Plain
  • Pulley Material
    Steel
  • Series
    2000
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    637400409401
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)