Motion
NR2013
Boston Gear® NR2013 Wire Rope Sheave, Outside Diameter: 2-3/4", Maximum Compatible Wire Rope Size: 7/16"
MI ITEM #00106573
MFR #NR2013
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Boston Gear® NR2013 Wire Rope Sheave, Outside Diameter: 2-3/4", Maximum Compatible Wire Rope Size: 7/16"
MI ITEM #00106573
MFR #NR2013

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NR 2013 BRG

Specifications

  • Max Compatible Wire Rope Size
    7/16 in
  • Outside Diameter
    2-3/4 in
  • Rim Width
    9/16 in
  • Hub Width
    7/16 in
  • Sheave Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text