Motion
NR2014
Boston Gear® NR2014 Wire Rope Sheave, Outside Diameter: 2-7/8", Maximum Compatible Wire Rope Size: 13/32"
MI ITEM #00106576
MFR #NR2014
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Boston Gear® NR2014 Wire Rope Sheave, Outside Diameter: 2-7/8", Maximum Compatible Wire Rope Size: 13/32"
MI ITEM #00106576
MFR #NR2014

Mfr description
NR 2014 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Width
    1/2 in
  • Max Compatible Wire Rope Size
    13/32 in
  • Outside Diameter
    2-7/8 in
  • Rim Width
    17/32 in

Details

  • Sheave Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)