Motion
2018VBF18
V-Belt Idler Pulley - 1 Groove, 0.6300 in Bore, 2.7500 in OD, 0.5630 in Length Thru Bore
Mi Item #00106590
MFR #2018VBF18
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Idler Pulley - 1 Groove, 0.6300 in Bore, 2.7500 in OD, 0.5630 in Length Thru Bore
Mi Item #00106590
MFR #2018VBF18

Mfr description
2018 V BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    0.6300 in
  • Face Width
    0.5630 in
  • Length Through Bore
    0.5630 in
  • Outside Diameter
    2.7500 in
  • Weight
    0.29 lbs

Details

  • Bearing Closure Type
    Sealed
  • Manufacturer Upc Number
    637400409463
  • Material
    Cast Iron
  • Number Of Belt Grooves
    1
  • Number Of Grooves
    1
  • Product Type
    V-Belt Idler Pulleys
  • Pulley Construction
    Plain
  • Pulley Material
    Steel
  • Series
    2000
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    637400409463
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)