1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BOSTON GEAR
NR2020
Boston Gear® NR2020 Wire Rope Sheave, Outside Diameter: 3", Maximum Compatible Wire Rope Size: 1/2", Rim Width: 19/32"
MI ITEM #
00106591
MFR #
NR2020
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Chain, Wire Rope, and Hardware
Wire Rope Sheaves
BOSTON GEAR NR2020
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BOSTON GEAR
NR2020
Boston Gear® NR2020 Wire Rope Sheave, Outside Diameter: 3", Maximum Compatible Wire Rope Size: 1/2", Rim Width: 19/32"
MI ITEM #
00106591
MFR #
NR2020
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Hub Width
3/4 in
Max Compatible Wire Rope Size
1/2 in
Outside Diameter
3 in
Rim Width
19/32 in
Details
Sheave Material
Steel
Overview
Mfr description
NR 2020 BRG
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data