Motion
NR2106
Boston Gear® NR2106 Wire Rope Sheave, Outside Diameter: 2-5/8", Maximum Compatible Wire Rope Size: 3/8", Rim Width: 1/2"
MI ITEM #00106605
MFR #NR2106
List Price$76.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Boston Gear® NR2106 Wire Rope Sheave, Outside Diameter: 2-5/8", Maximum Compatible Wire Rope Size: 3/8", Rim Width: 1/2"
MI ITEM #00106605
MFR #NR2106

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$76.96/each for your price

Overview

Mfr description
NR 2106 BRG

Specifications

  • Max Compatible Wire Rope Size
    3/8 in
  • Outside Diameter
    2-5/8 in
  • Rim Width
    1/2 in
  • Hub Width
    5/8 in
  • Sheave Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text