Motion
2106VBF53
Nice® V-Belt Idler Pulley - 1 Groove, 0.3760 in Bore, 2.0000 in OD, 0.6250 in Face Width
Mi Item #00106607
MFR #2106VBF53
Price$56.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nice® V-Belt Idler Pulley - 1 Groove, 0.3760 in Bore, 2.0000 in OD, 0.6250 in Face Width
Mi Item #00106607
MFR #2106VBF53

Mfr description
2106 V BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.57/each

Specifications

Dimensions

  • Bore Diameter  
    0.3760 in
  • Outside Diameter  
    2.0000 in
  • Weight
    3.19 lbs

Details

  • Bore Type
    Finished
  • Manufacturer Upc Number
    637400409494
  • Material
    Cast Iron
  • Product Type
    Ball Thrust Bearings
  • Series
    2000
  • UPC_NO
    637400409494
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)