Motion
NR2112
Boston Gear® NR2112 Wire Rope Sheave, Outside Diameter: 3-3/8", Maximum Compatible Wire Rope Size: 7/16"
Mi Item #00106615
MFR #NR2112
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Boston Gear® NR2112 Wire Rope Sheave, Outside Diameter: 3-3/8", Maximum Compatible Wire Rope Size: 7/16"
Mi Item #00106615
MFR #NR2112

Mfr description
NR 2112 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Width
    7/8 in
  • Max Compatible Wire Rope Size
    7/16 in
  • Outside Diameter
    3-3/8 in
  • Rim Width
    19/32 in

Details

  • Sheave Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)