Motion
NR2118
Boston Gear® NR2118 Wire Rope Sheave, Outside Diameter: 4-15/16", Maximum Compatible Wire Rope Size: 9/16"
MI ITEM #00106621
MFR #NR2118
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Boston Gear® NR2118 Wire Rope Sheave, Outside Diameter: 4-15/16", Maximum Compatible Wire Rope Size: 9/16"
MI ITEM #00106621
MFR #NR2118

Mfr description
NR 2118 BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Width
    7/8 in
  • Max Compatible Wire Rope Size
    9/16 in
  • Outside Diameter
    4-15/16 in
  • Rim Width
    3/4 in

Details

  • Sheave Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)