Motion
NR 2205
Flat Belt Idler Pulley - 11/16 in Belt Width, 17/32 in Bore, 2-1/2 in OD, Steel Material
MI ITEM #00106637
MFR #NR 2205
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Belt Idler Pulley - 11/16 in Belt Width, 17/32 in Bore, 2-1/2 in OD, Steel Material
MI ITEM #00106637
MFR #NR 2205

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NR 2205 BRG

Specifications

  • Belt Width
    11/16 in
  • Bore Diameter
    17/32 in
  • Outside Diameter
    2-1/2 in
  • Overall Width
    11/16 in
  • Flat Surface Type
    Flat
  • With Flanges
    No Flanges
  • Pulley Material
    Steel
  • Type Of Bearing
    Ball
  • Manufacturer Upc Number
    781711671627
  • Manufacturer Catalog Number
    67162
  • Weight
    0.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text