Motion
3001 DCTN
Precision Ground Ball Bearing - Straight Bore, 0.1875 in ID, 0.6875 in OD, 0.3125 in Width, Double Sealed, Without Snap Ring
MI ITEM #00106691
MFR #3001 DCTN
Price$31.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Ground Ball Bearing - Straight Bore, 0.1875 in ID, 0.6875 in OD, 0.3125 in Width, Double Sealed, Without Snap Ring
MI ITEM #00106691
MFR #3001 DCTN

Mfr description
3001 DCTN BRG
  • Precision Ground On All Contact Surfaces Except Bore
  • Easy To Use Inch Dimensions
  • Economical Bearing For Lighter Loads Than The 1600 Series™
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.73/each

Specifications

Dimensions

  • Bore Diameter  
    0.1875 in
  • Outside Diameter  
    0.6875 in
  • Overall Width  
    0.3125 in

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    3001 DCTN BRG
  • Features & Benefits
    • Precision Ground On All Contact Surfaces Except Bore • Easy To Use Inch Dimensions • Economical Bearing For Lighter Loads Than The 1600 Series™ • Max Speed Range - 2500 - 3000 Rpm • Hardened Bearing Steel • Nylon Retainer Standard • Greased, Double Sealed Or Double Shielded Standard • Available Single Sealed Or Single Shielded, Open, And With Or Without Grease
  • Long Description
    The 3001 DCTN is a 0.1875 in bore precision ground ball bearing with 0.6875 in OD, 0.3125 in width, straight design, double sealed.
  • Manufacturer Catalog Number
    3001 DCTN
  • Manufacturer Upc Number
    637401461989
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    637401461989

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)