Motion
21161-77
Radial/Deep Groove Ball Bearing - Straight Bore, 0.1875 in ID, 0.6875 in OD, 0.2500 in Width, Double Shielded, Without Snap Ring
MI ITEM #00106695
MFR #21161-77
Price$5.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.1875 in ID, 0.6875 in OD, 0.2500 in Width, Double Shielded, Without Snap Ring
MI ITEM #00106695
MFR #21161-77

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5.64/each

Specifications

Dimensions

  • Bore Diameter  
    0.1875 in
  • Outside Diameter  
    0.6875 in
  • Overall Width  
    0.2500 in

Details

  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Closure Type
    Double Shielded
  • Description
    21161-77-300 BALL BEARING
  • Finish Coating
    Uncoated
  • Long Description
    The 21161-77 Radial/Deep Groove Ball Bearing features 0.1875 in bore diameter, straight bore, double shielded closure, 0.6875 in outside diameter, and 0.2500 in width.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    21161-77
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    300 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    20000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    662300270059

Overview

Mfr description
GBC.21161-77-300 BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought