Overview
Mfr description
3001 DSTN BRG
- Precision Ground On All Contact Surfaces Except Bore
- Easy To Use Inch Dimensions
- Economical Bearing For Lighter Loads Than The 1600 Series™
- Max Speed Range - 2500 - 3000 Rpm
- Hardened Bearing Steel
- Nylon Retainer Standard
- Greased, Double Sealed Or Double Shielded Standard
- Available Single Sealed Or Single Shielded, Open, And With Or Without Grease
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Shielded
- Row Type Fill SlotSingle Row Non-Fill Slot
- Snap Ring IncludedWithout Snap Ring
- Manufacturer Catalog Number3001 DSTN
- Manufacturer Upc Number637401461996
- UPC_NO637401461996
- Features & Benefits• Precision Ground On All Contact Surfaces Except Bore • Easy To Use Inch Dimensions • Economical Bearing For Lighter Loads Than The 1600 Series™ • Max Speed Range - 2500 - 3000 Rpm • Hardened Bearing Steel • Nylon Retainer Standard • Greased, Double Sealed Or Double Shielded Standard • Available Single Sealed Or Single Shielded, Open, And With Or Without Grease
- Description3001 DSTN BRG
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 3001 DSTN is a 0.1875 in bore precision ground ball bearing with 0.6875 in OD, 0.3125 in width, straight design, double shielded.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data