Motion
3003DCTNTG18

NICE BALL BEARINGS
3003DCTNTG18

Nice® Precision Ground Radial Bearing - Straight Bore, 0.3125 in ID, 0.8750 in OD, 0.2813 in Width, Double Sealed, Without Snap Ring
MI ITEM #00106728
MFR #3003DCTNTG18
Price$27.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NICE BALL BEARINGS
3003DCTNTG18

Nice® Precision Ground Radial Bearing - Straight Bore, 0.3125 in ID, 0.8750 in OD, 0.2813 in Width, Double Sealed, Without Snap Ring
MI ITEM #00106728
MFR #3003DCTNTG18

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$27.57/each

Specifications

Dimensions

  • Bore Diameter  
    0.3125 in
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.012 in
  • Inner Ring Width
    0.2813 in
  • Outside Diameter  
    0.8750 in
  • Outside Diameter Design
    Straight
  • Overall Width  
    0.2813 in
  • Precision Rating
    Not Rated
  • Weight
    0.03 lb

Details

  • Additional Details
    3003DCTNTG18 - RBC NICE Ball Bearings - 3000 Series® Semi-Ground Radial Bearings - 0.3125" Bore, 0.875" OD, 0.2813" Width
  • Application
    Textile Machinery, Agrucultural Machinery, pulleys, idlers, Material Handling Equipment
  • Bearing Material
    52100 Bearing Quality Steel
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Closure Type
    Double Sealed
  • Description
    3003 DCTN BRG
  • Finish Coating
    Chrome Steel
  • Internal Clearance
    C0
  • Long Description
    The 3003DCTNTG18 Precision Ground Ball Bearing features 0.3125 in bore diameter, straight bore, double sealed closure, 0.8750 in outside diameter, and 0.2813 in width.
  • Manufacturer Catalog Number
    3003DCTNTG18
  • Manufacturer Upc Number
    637400511272
  • Max Operating Temperature
    300 °F
  • Max Rpm
    2500 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +300 °F
  • Outside Ring Shape
    Straight
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    325 lbf
  • Radial Static Load Capacity
    255 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    Nice®
  • Snap Ring Included
    Without Snap Ring
  • Thrust Application Warning
    This product can not be used in Thrust Applications
  • Type Of Bearing
    Semi Ground, Double Seals
  • UPC_NO
    637400511272

Overview

Mfr description
3003 DCTN BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text