Motion
21461-77
Radial/Deep Groove Ball Bearing - Straight Bore, 0.3125 in ID, 0.8750 in OD, 0.2812 in Width, Double Shielded, Without Snap Ring
MI ITEM #00106732
MFR #21461-77
List Price$8.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.3125 in ID, 0.8750 in OD, 0.2812 in Width, Double Shielded, Without Snap Ring
MI ITEM #00106732
MFR #21461-77

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.45/each for your price

Overview

Mfr description
GBC.21461-77-300 BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Finish Coating
    Uncoated
  • Cage Material
    Nylon
  • Series
    20000
  • Radial Dynamic Load Capacity
    450 lbf
  • Manufacturer Catalog Number
    21461-77
  • Manufacturer Catalog
  • UPC_NO
    662300270707
  • Description
    21461-77-300 BALL BEARING
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 21461-77 Radial/Deep Groove Ball Bearing features 0.3125 in bore diameter, straight bore, double shielded closure, 0.8750 in outside diameter, and 0.2812 in width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text