Motion
3006DSTNTG18

NICE BALL BEARINGS
3006DSTNTG18

Nice® Precision Ground Ball Bearing - Straight Bore, 0.3750 in ID, 0.9063 in OD, 0.3125 in Width, Double Shielded, Without Snap Ring
Mi Item #00106792
MFR #3006DSTNTG18
Price$23.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NICE BALL BEARINGS
3006DSTNTG18

Nice® Precision Ground Ball Bearing - Straight Bore, 0.3750 in ID, 0.9063 in OD, 0.3125 in Width, Double Shielded, Without Snap Ring
Mi Item #00106792
MFR #3006DSTNTG18

Mfr description
3006 DSTN BRG
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.87/each

Specifications

Dimensions

  • Bore Diameter  
    0.3750 in
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.015 in
  • Inner Ring Width
    0.3125 in
  • Outside Diameter  
    0.9063 in
  • Outside Diameter Design
    Straight
  • Overall Width  
    0.3125 in
  • Precision Rating
    Not Rated
  • Weight
    0.04 lb

Details

  • Additional Details
    3006DSTNTG18 - RBC NICE Ball Bearings - 3000 Series® Semi-Ground Radial Bearings - 0.3750" Bore, 0.9063" OD, 0.3125" Width
  • Bearing Material
    52100 Bearing Quality Steel
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Closure Type
    Double Shielded
  • Description
    3006 DSTN BRG
  • Finish Coating
    Chrome Steel
  • Internal Clearance
    C0
  • Long Description
    This Precision Ground Ball Bearing has a 0.3750 in bore diameter, straight type, double shielded closure, 0.9063 in OD and 0.3125 in width.
  • Manufacturer Catalog Number
    3006DSTNTG18
  • Manufacturer Upc Number
    637400732905
  • Max Operating Temperature
    300 °F
  • Max Rpm
    2500 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +300 °F
  • Outside Ring Shape
    Straight
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    300 lbf
  • Radial Static Load Capacity
    350 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    Nice®
  • Snap Ring Included
    Without Snap Ring
  • Thrust Application Warning
    This product can not be used in Thrust Applications
  • UPC_NO
    637400732905
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)