Motion
3007DCTNTG18

NICE BALL BEARINGS
3007DCTNTG18

Nice® Precision Ground Radial Bearing - Straight Bore, 0.4375 in ID, 0.9063 in OD, 0.3125 in Width, Double Sealed, Without Snap Ring
MI ITEM #00106809
MFR #3007DCTNTG18
Your Price$22.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NICE BALL BEARINGS
3007DCTNTG18

Nice® Precision Ground Radial Bearing - Straight Bore, 0.4375 in ID, 0.9063 in OD, 0.3125 in Width, Double Sealed, Without Snap Ring
MI ITEM #00106809
MFR #3007DCTNTG18

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$22.49/each(List $29.57)

Overview

Mfr description
3007 DCTN BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Double Sealed
  • Outside Ring Shape
    Straight
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C0
  • Max Operating Temperature
    300 °F
  • Operating Temperature Range
    Maximum of +300 °F
  • Precision Rating
    Not Rated
  • Finish Coating
    Chrome Steel
  • Bearing Material
    52100 Bearing Quality Steel
  • Cage Material
    Nylon
  • Inner Ring Width
    0.3125 in
  • Fillet Radius
    0.015 in
  • Max Rpm
    2500 rpm
  • Number Of Rows
    1
  • Outside Diameter Design
    Straight
  • Series
    Nice®
  • Thrust Application Warning
    This product can not be used in Thrust Applications
  • Radial Dynamic Load Capacity
    300 lbf
  • Radial Static Load Capacity
    350 lbf
  • Application
    Textile Machinery, Agrucultural Machinery, pulleys, idlers, Material Handling Equipment
  • Manufacturer Catalog Number
    3007DCTNTG18
  • Additional Details
    3007DCTNTG18 - RBC NICE Ball Bearings - 3000 Series® Semi-Ground Radial Bearings - 0.4375" Bore, 0.9063" OD, 0.3125" Width
  • Manufacturer Upc Number
    637400732929
  • UPC_NO
    637400732929
  • Weight
    0.03 lb
  • Type Of Bearing
    Semi Ground, Double Seals
  • Description
    3007 DCTN BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 3007DCTNTG18 Precision Ground Ball Bearing features 0.4375 in bore diameter, straight bore, double sealed closure, 0.9063 in outside diameter, and 0.3125 in width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text