Motion
3014DSTNTG18

NICE BALL BEARINGS
3014DSTNTG18

Nice® Precision Ground Ball Bearing - Straight Bore, 0.3750 in ID, 1.1250 in OD, 0.3750 in Width, Double Shielded, Without Snap Ring
MI ITEM #00106831
MFR #3014DSTNTG18
Price$22.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NICE BALL BEARINGS
3014DSTNTG18

Nice® Precision Ground Ball Bearing - Straight Bore, 0.3750 in ID, 1.1250 in OD, 0.3750 in Width, Double Shielded, Without Snap Ring
MI ITEM #00106831
MFR #3014DSTNTG18

Mfr description
3014 DSTNTG18 SHIELDED BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.13/each

Specifications

Dimensions

  • Bore Diameter  
    0.3750 in
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.025 in
  • Inner Ring Width
    0.3750 in
  • Outside Diameter  
    1.1250 in
  • Outside Diameter Design
    Straight
  • Overall Width  
    0.3750 in
  • Precision Rating
    Not Rated
  • Weight
    0.06 lb

Details

  • Additional Details
    3014DSTNTG18 - RBC NICE Ball Bearings - 3000 Series® Semi-Ground Radial Bearings - 0.3750" Bore, 1.1250" OD, 0.3750" Width
  • Application
    Textile Machinery, Agrucultural Machinery, pulleys, idlers, Material Handling Equipment
  • Bearing Material
    52100 Bearing Quality Steel
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Closure Type
    Double Shielded
  • Description
    3014 DSTNTG18 SHIELDED BEARING
  • Finish Coating
    Chrome Steel
  • Internal Clearance
    C0
  • Long Description
    The 3014DSTNTG18 Precision Ground Ball Bearing features 0.3750 in bore diameter, straight bore, double shielded closure, 1.1250 in outside diameter, and 0.3750 in width.
  • Manufacturer Catalog Number
    3014DSTNTG18
  • Manufacturer Upc Number
    637400292157
  • Max Operating Temperature
    300 °F
  • Max Rpm
    2500 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +300 °F
  • Outside Ring Shape
    Straight
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    475 lbf
  • Radial Static Load Capacity
    600 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    Nice®
  • Snap Ring Included
    Without Snap Ring
  • Thrust Application Warning
    This product can not be used in Thrust Applications
  • Type Of Bearing
    Semi Ground, Double Shields
  • UPC_NO
    637400292157

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)