Motion
3015DSTNTG18

NICE BALL BEARINGS
3015DSTNTG18

Nice® Precision Ground Ball Bearing - Straight Bore, 0.4375 in ID, 1.1250 in OD, 0.3750 in Width, Double Shielded, Without Snap Ring
MI ITEM #00106847
MFR #3015DSTNTG18
List Price$27.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NICE BALL BEARINGS
3015DSTNTG18

Nice® Precision Ground Ball Bearing - Straight Bore, 0.4375 in ID, 1.1250 in OD, 0.3750 in Width, Double Shielded, Without Snap Ring
MI ITEM #00106847
MFR #3015DSTNTG18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$27.95/each for your price

Overview

Mfr description
3015 DSTN BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Double Shielded
  • Outside Ring Shape
    Straight
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C0
  • Max Operating Temperature
    300 °F
  • Operating Temperature Range
    Maximum of +300 °F
  • Precision Rating
    Not Rated
  • Finish Coating
    Chrome Steel
  • Bearing Material
    52100 Bearing Quality Steel
  • Cage Material
    Nylon
  • Inner Ring Width
    0.3750 in
  • Fillet Radius
    0.025 in
  • Max Rpm
    2500 rpm
  • Number Of Rows
    1
  • Outside Diameter Design
    Straight
  • Series
    Nice®
  • Thrust Application Warning
    This product can not be used in Thrust Applications
  • Radial Dynamic Load Capacity
    475 lbf
  • Radial Static Load Capacity
    600 lbf
  • Application
    Textile Machinery, Agrucultural Machinery, pulleys, idlers, Material Handling Equipment
  • Manufacturer Catalog Number
    3015DSTNTG18
  • Additional Details
    3015DSTNTG18 - RBC NICE Ball Bearings - 3000 Series® Semi-Ground Radial Bearings - 0.4375" Bore, 1.1250" OD, 0.3750" Width
  • Manufacturer Upc Number
    637400732974
  • UPC_NO
    637400732974
  • Weight
    0.06 lb
  • Type Of Bearing
    Semi Ground, Double Shields
  • Description
    3015 DSTN BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    This Precision Ground Ball Bearing offers 0.4375 in bore diameter, double shielded closure, 1.1250 in outside diameter, and 0.3750 in overall width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text