Boston Gear 3016DS
Boston Gear
3016DS
Precision Ground Ball Bearing - Straight Bore, 0.5000 in ID, 1.1250 in OD, 0.3750 in Width, Double Shielded, Without Snap Ring
MI ITEM #00106858
MFR #3016DS
List Price
$35.02
/each
List Price
$35.02
/each
Precision Ground Ball Bearing - Straight Bore, 0.5000 in ID, 1.1250 in OD, 0.3750 in Width, Double Shielded, Without Snap Ring
MI ITEM #00106858
MFR #3016DS
Boston Gear 3016DS
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Ground Ball Bearing - Straight Bore, 0.5000 in ID, 1.1250 in OD, 0.3750 in Width, Double Shielded, Without Snap Ring
MI ITEM #00106858
MFR #3016DS

Availability:
Factory Order
List Price
$35.02
/each
List Price
$35.02
/each
See substitute items
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
3016 DS BRG

Specifications

Bore Type
Straight
Bore Diameter
0.5000 in - 1/2 in
Outside Diameter
1.1250 in - 1-1/8 in
Overall Width
0.3750 in - 3/8 in
Closure Type
Double Shielded
Snap Ring Included
Without Snap Ring
Cage Material
Nylon
Description
3016 DS BRG
Fillet Radius
0.025 in
Internal Clearance
C0, C0
Outer Ring Width
0.3750 in
Precision Rating
Not Rated
Series
3000
Weight
0.06 lbs
Bore Diameter
0.5000 in
Bore Type
Straight
Closure Type
Double Shielded
Outside Diameter
1.1250 in
Overall Width
0.3750 in
Snap Ring Included
Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data