Motion
3016NSTNBF18

NICE BALL BEARINGS
3016NSTNBF18

Nice® Precision Ground Ball Bearing - Straight Bore, 0.5000 in ID, 1.1250 in OD, 0.3750 in Width, Open, Without Snap Ring
MI ITEM #00106864
MFR #3016NSTNBF18
List Price$31.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NICE BALL BEARINGS
3016NSTNBF18

Nice® Precision Ground Ball Bearing - Straight Bore, 0.5000 in ID, 1.1250 in OD, 0.3750 in Width, Open, Without Snap Ring
MI ITEM #00106864
MFR #3016NSTNBF18

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$31.13/each for your price

Overview

Mfr description
3016 NSTN BRG
  • Precision Ground On All Contact Surfaces Except Bore
  • Easy To Use Inch Dimensions
  • Economical Bearing For Lighter Loads Than The 1600 Series™
  • Max Speed Range - 2500 - 3000 Rpm
  • Hardened Bearing Steel
  • Nylon Retainer Standard
  • Greased, Double Sealed Or Double Shielded Standard
  • Available Single Sealed Or Single Shielded, Open, And With Or Without Grease

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Outside Ring Shape
    Straight
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C0
  • Max Operating Temperature
    300 °F
  • Seal Type
    Open
  • Finish Coating
    Chrome Steel
  • Bearing Material
    52100 Bearing Quality Steel
  • Cage Material
    Nylon
  • Inner Ring Width
    0.3750 in
  • Fillet Radius
    0.025 in
  • Max Rpm
    2500 rpm
  • Number Of Rows
    1
  • Outside Diameter Design
    Straight
  • Series
    Nice®
  • Radial Dynamic Load Capacity
    475 lbf
  • Radial Static Load Capacity
    600 lbf
  • Application
    Textile Machinery, Agrucultural Machinery, pulleys, idlers, Material Handling Equipment
  • Manufacturer Catalog Number
    3016NSTNBF18
  • Additional Details
    3016NSTNBF18 - RBC NICE Ball Bearings - 3000 Series® Semi-Ground Radial Bearings - 0.5000" Bore, 1.1250" OD, 0.3750" Width
  • Manufacturer Upc Number
    637400732998
  • UPC_NO
    637400732998
  • Weight
    0.06 lb
  • Type Of Bearing
    Semi Ground, Open
  • Features & Benefits
    • Precision Ground On All Contact Surfaces Except Bore • Easy To Use Inch Dimensions • Economical Bearing For Lighter Loads Than The 1600 Series™ • Max Speed Range - 2500 - 3000 Rpm • Hardened Bearing Steel • Nylon Retainer Standard • Greased, Double Sealed Or Double Shielded Standard • Available Single Sealed Or Single Shielded, Open, And With Or Without Grease
  • Description
    3016 NSTN BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 3016NSTNBF18 is a 0.5000 in bore precision ground ball bearing with 1.1250 in OD, 0.3750 in width, straight design, open type.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text