Motion
3022DSTNTG18

NICE BALL BEARINGS
3022DSTNTG18

Nice® Precision Ground Ball Bearing - Straight Bore, 0.5625 in ID, 1.3750 in OD, 0.4375 in Width, Double Shielded, Without Snap Ring
MI ITEM #00106902
MFR #3022DSTNTG18
Your Price$46.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NICE BALL BEARINGS
3022DSTNTG18

Nice® Precision Ground Ball Bearing - Straight Bore, 0.5625 in ID, 1.3750 in OD, 0.4375 in Width, Double Shielded, Without Snap Ring
MI ITEM #00106902
MFR #3022DSTNTG18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$46.46/each(List $53.43)

Overview

Mfr description
3022 DSTN BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Double Shielded
  • Outside Ring Shape
    Straight
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C0
  • Max Operating Temperature
    300 °F
  • Finish Coating
    Chrome Steel
  • Bearing Material
    52100 Bearing Quality Steel
  • Cage Material
    Nylon
  • Inner Ring Width
    0.4375 in
  • Fillet Radius
    0.025 in
  • Max Rpm
    2500 rpm
  • Number Of Rows
    1
  • Outside Diameter Design
    Straight
  • Series
    Nice®
  • Radial Dynamic Load Capacity
    850 lbf
  • Radial Static Load Capacity
    940 lbf
  • Manufacturer Catalog Number
    3022DSTNTG18
  • Additional Details
    3022DSTNTG18 - RBC NICE Ball Bearings - 3000 Series® Semi-Ground Radial Bearings - 0.5625" Bore, 1.3750" OD, 0.4375" Width
  • Manufacturer Upc Number
    637400734473
  • UPC_NO
    637400734473
  • Weight
    0.11 lb
  • Description
    3022 DSTN BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 3022DSTNTG18 is a 0.5625 in bore precision ground ball bearing with a 1.3750 in OD and 0.4375 in width, double shielded for long life.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text