Specifications
Dimensions
- Bore Diameter0.7500 in
- Outside Diameter1.6250 in
- Overall Width0.5000 in
Details
- Bore TypeStraight
- Cage MaterialNylon
- Closure TypeDouble Shielded
- Description22662-77-300 BALL BEARING
- Finish CoatingUncoated
- Long DescriptionThe 22662-77 Radial/Deep Groove Ball Bearing features 0.7500 in bore diameter, straight bore, double shielded closure, 1.6250 in outside diameter, and 0.5000 in width.
- Manufacturer Catalog
- Manufacturer Catalog Number22662-77
- Max Rpm2500 rpm
- Product TypeRadial & Deep Groove Ball Bearings
- Radial Dynamic Load Capacity1171 lbf
- Row Type Fill SlotSingle Row Non-Fill Slot
- Series20000
- Snap Ring IncludedWithout Snap Ring
- UPC_NO662300274651
Overview
Mfr description
GBC.22662-77-300 BALL BEARING