Motion
3030NSTNBF18

NICE BALL BEARINGS
3030NSTNBF18

Nice® Precision Ground Ball Bearing - Straight Bore, 0.7500 in ID, 1.6250 in OD, 0.5000 in Width, Open, Without Snap Ring
MI ITEM #00106950
MFR #3030NSTNBF18
Your Price$43.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NICE BALL BEARINGS
3030NSTNBF18

Nice® Precision Ground Ball Bearing - Straight Bore, 0.7500 in ID, 1.6250 in OD, 0.5000 in Width, Open, Without Snap Ring
MI ITEM #00106950
MFR #3030NSTNBF18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$43.44/each(List $49.95)

Overview

Mfr description
3030 NSTN BRG
  • Precision Ground On All Contact Surfaces Except Bore
  • Easy To Use Inch Dimensions
  • Economical Bearing For Lighter Loads Than The 1600 Series™
  • Max Speed Range - 2500 - 3000 Rpm
  • Hardened Bearing Steel
  • Nylon Retainer Standard
  • Greased, Double Sealed Or Double Shielded Standard
  • Available Single Sealed Or Single Shielded, Open, And With Or Without Grease

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Outside Ring Shape
    Straight
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C0
  • Max Operating Temperature
    300 °F
  • Seal Type
    Open
  • Finish Coating
    Chrome Steel
  • Bearing Material
    52100 Bearing Quality Steel
  • Cage Material
    Nylon
  • Inner Ring Width
    0.5000 in
  • Fillet Radius
    0.025 in
  • Max Rpm
    2500 rpm
  • Number Of Rows
    1
  • Outside Diameter Design
    Straight
  • Series
    Nice®
  • Radial Dynamic Load Capacity
    1300 lbf
  • Radial Static Load Capacity
    1010 lbf
  • Manufacturer Catalog Number
    3030NSTNBF18
  • Additional Details
    3030NSTNBF18 - RBC NICE Ball Bearings - 3000 Series® Semi-Ground Radial Bearings - 0.7500" Bore, 1.625" OD, 0.5000" Width
  • Manufacturer Upc Number
    637400733056
  • UPC_NO
    637400733056
  • Weight
    0.16 lb
  • Features & Benefits
    • Precision Ground On All Contact Surfaces Except Bore • Easy To Use Inch Dimensions • Economical Bearing For Lighter Loads Than The 1600 Series™ • Max Speed Range - 2500 - 3000 Rpm • Hardened Bearing Steel • Nylon Retainer Standard • Greased, Double Sealed Or Double Shielded Standard • Available Single Sealed Or Single Shielded, Open, And With Or Without Grease
  • Description
    3030 NSTN BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 3030NSTNBF18 is a 0.7500 in bore precision ground ball bearing with 1.6250 in OD, 0.5000 in width, straight design, open type.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text