Motion
3040DSTNTG18

NICE BALL BEARINGS
3040DSTNTG18

Nice® Precision Ground Ball Bearing - Straight Bore, 0.8750 in ID, 2.0000 in OD, 0.5625 in Width, Double Shielded, Without Snap Ring, C0 Internal Clearance
Mi Item #00107003
MFR #3040DSTNTG18
Price$36.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NICE BALL BEARINGS
3040DSTNTG18

Nice® Precision Ground Ball Bearing - Straight Bore, 0.8750 in ID, 2.0000 in OD, 0.5625 in Width, Double Shielded, Without Snap Ring, C0 Internal Clearance
Mi Item #00107003
MFR #3040DSTNTG18

Mfr description
3040 DSTN BRG
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.49/each

Specifications

Dimensions

  • Bore Diameter  
    0.8750 in
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.035 in
  • Inner Ring Width
    0.5625 in
  • Outside Diameter  
    2.0000 in
  • Outside Diameter Design
    Straight
  • Overall Width  
    0.5625 in
  • Precision Rating
    Not Rated
  • Weight
    0.29 lb

Details

  • Additional Details
    3040DSTNTG18 - RBC NICE Ball Bearings - 3000 Series® Semi-Ground Radial Bearings - 0.8750" Bore, 2.0000" OD, 0.5625" Width
  • Application
    Textile Machinery, Agrucultural Machinery, pulleys, idlers, Material Handling Equipment
  • Ball Retainer Material
    Nylon
  • Bearing Material
    52100 Bearing Quality Steel
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Closure Type
    Double Shielded
  • Description
    3040 DSTN BRG
  • Finish Coating
    Chrome Steel
  • Internal Clearance
    C0
  • Long Description
    The 3040DSTNTG18 is a precision ground ball bearing with a 0.8750 in bore, straight bore, double shielded, 2.0000 in outside diameter, and 0.5625 in width, ideal for high-precision applications.
  • Manufacturer Catalog Number
    3040DSTNTG18
  • Manufacturer Upc Number
    637400733117
  • Max Operating Temperature
    300 °F
  • Max Rpm
    2500 rpm
  • Maximum Operating RPM
    2500 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +300 °F
  • Outside Ring Shape
    Straight
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1350 lbf
  • Radial Static Load Capacity
    1480 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    Nice®
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Semi Ground, Double Shields
  • UPC_NO
    637400733117
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)