Motion
3041DC
Radial/Deep Groove Ball Bearing - Straight Bore, 1.0000 in ID, 2.0000 in OD, 0.5625 in Width, Double Sealed, Without Snap Ring
MI ITEM #00107015
MFR #3041DC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 1.0000 in ID, 2.0000 in OD, 0.5625 in Width, Double Sealed, Without Snap Ring
MI ITEM #00107015
MFR #3041DC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Fillet Radius
    0.035 in
  • Outside Diameter  
    2.0000 in
  • Overall Width  
    0.5625 in
  • Precision Rating
    Not Rated
  • Weight
    0.26 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Closure Type
    Double Sealed
  • Description
    3041 DC BRG
  • Finish Coating
    Uncoated
  • Long Description
    This Radial/Deep Groove Ball Bearing features 1.0000 in bore diameter, straight type, double sealed closure, 2.0000 in outside diameter, and 0.5625 in width.
  • Manufacturer Catalog Number
    3041DC
  • Max Rpm
    2500 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    3000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    781711507667

Overview

Mfr description
3041 DC BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text