Motion
ST253745B
Open Stroke Rotary Bushing - ST Series, 25 mm Shaft Diameter, 37 mm Outside Diameter, 45 mm Overall Width
MI ITEM #00107067
MFR #ST253745B
List Price$218.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Stroke Rotary Bushing - ST Series, 25 mm Shaft Diameter, 37 mm Outside Diameter, 45 mm Overall Width
MI ITEM #00107067
MFR #ST253745B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$218.97/each for your price

Overview

Mfr description
ST 253745B BRG

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Measurement Standard
    Metric
  • Outside Diameter
    37 mm
  • Overall Length
    45 mm
  • Closure Type
    Open
  • Overall Width
    45 mm
  • Static Load Capacity
    2850 N
  • Dynamic Load Capacity
    2360 N
  • Load Capacity
    2360 N
  • Series
    ST
  • Manufacturer Upc Number
    4549557054334
  • UPC_NO
    4549557054334

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought